missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp II™ Recirculating Chiller, 230V/50Hz
A compact line of refrigerated recirculating chillers.
Brand: Fisherbrand™
Additional Details : Weight : 72.60000kg
Description
- Intuitive digital controller for ease of use
- Pressure gauge on front panel for easy viewing of application pressure
- High and low temperature alarms
Controller indicator lights:
- Indicate when unit is cooling
- Indicate when setpoint is being changed
- Indicate when high and low temperature limits are being changed or are exceeded
Specifications
10°C to 35°C | |
900 W (at +20°C) | |
-10°C to +30°C | |
R134A | |
584.2 x 355.6 x 604.5 mm | |
50 Hz |
9.5 L | |
MDC1 (Mag Drive Centrifugal Pump) | |
Isotemp II | |
±0.1°C | |
230 V |