missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp II™ Recirculating Chiller, 230V/50Hz
A compact line of refrigerated recirculating chillers.
£2457.55 - £3244.04
Specifications
Ambient Temperature | 10°C to 35°C |
---|---|
Capacity (Metric) | 9.5 L |
Cooling Capacity | 900 W (at +20°C) |
Temperature Range | -10°C to +30°C |
Model | Isotemp II |
Product Code | Brand | Pump Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pump Type | Price | Quantity & Availability | |||||
11316641
|
Fisherbrand™
|
PD1 (Positive Displacement Pump) |
£3244.04
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
15542541
|
Fisherbrand™
|
MDC1 (Mag Drive Centrifugal Pump) |
£2457.55
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
Description
- Intuitive digital controller for ease of use
- Pressure gauge on front panel for easy viewing of application pressure
- High and low temperature alarms
Controller indicator lights:
- Indicate when unit is cooling
- Indicate when setpoint is being changed
- Indicate when high and low temperature limits are being changed or are exceeded
Specifications
10°C to 35°C | |
900 W (at +20°C) | |
Isotemp II | |
±0.1°C | |
230 V |
9.5 L | |
-10°C to +30°C | |
R134A | |
584.2 x 355.6 x 604.5 mm | |
50 Hz |