missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp IUE Series Chest ULT Freezer
Fisherbrand IUE Series ultra-low temperature chest freezers, powered by H-drive, feature three sizes, maximizing storage capacity from 3,645 up to 21,600 2 mL vials. The IDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Brand: Fisherbrand™ IUEC06386FV
This item is not returnable.
View return policy
Description
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 2.12 cm display
- Three sizes (85, 360, 566 L) to accommodate a variety of storage needs and lab footprint specifications
- Improved customer convenience with new ergonomically designed handle, high contrast easy-to-read display, and convenient additional workspace
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™; and Nunc™ CryoBank™ tubes
- Security features including alarm settings and key-lock door
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and Polyurethane foam with non-HFC blowing agent having zero GWP, making the Series compliant with the U.S. Environmental Protection Agency Significant New Alternatives Policy (SNAP), the European Union F-Gas and other sustainability standards

Specifications
ULT Chest Freezer | |
-50°C to -86°C | |
1 | |
Polyurethane Foam | |
Painted Steel | |
Chest | |
4 | |
Capacitive Touch UI | |
One Port Hole | |
Manual | |
IUEC06386FV | |
Key Lock | |
RS485, 4-20Ma, Dry Contacts, USB | |
Single ID | |
Optional | |
5.6 A | |
230 V | |
Single | |
H-drive | |
63 Standard 61 cm (2 ft.) Boxes |
85 L | |
Horizontal Solid | |
Cold-rolled Steel | |
Stainless Steel | |
UL, CE, UL, CE | |
HIC Touch Button | |
Air Cooled | |
Optional LN2 Backup, CO2 Backup, Chart Recorder | |
3 Years Parts and Labor, 5 Years on Compressor Parts Only | |
Single Hand Lift | |
Alarm, Recorder | |
Optional | |
Standard Operation | |
CO2 or LN2 Optional | |
Smart View Compatible | |
EU | |
50/60 Hz | |
4.9 kW-hr/day | |
R290/R170+R290 Mix |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction