missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Recirculating Chillers I, PD-1 Pump, 230V/50Hz
A compact line of refrigerated recirculating chillers
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 40.80000kg
Description
- Intuitive digital controller for ease of use
- Pressure gauge on front panel for easy viewing of application pressure
- High and low temperature alarms
- Controller indicator lights: Indicate when unit is cooling;
- Indicate when setpoint is being changed
- Indicate when high and low temperature limits are being changed or are exceeded
Specifications
10°C to 35°C | |
600 W (At +20°C:) | |
10°C to 30°C | |
5.3 L/min. ( at 4.1 bar) | |
±0.1°C | |
230 V |
9.5 L | |
PD1 (Positive Displacement Pump) | |
Isotemp I | |
R134A | |
604.5 x 355.6 x 584.2 mm |