Learn More
Fisherbrand™ Isotemp™ Shaking Water Baths
With a capacity up to 27 liters (7 gallons) shaking water baths have intuitive digital control and are easy-to-use.
Brand: Fisherbrand™
2318.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 22.95000kg
Description
With a capacity up to 27 liters (7 gallons) Fisher Scientific™ Isotemp™ shaking water baths have intuitive digital control and are easy-to-use. These versatile shaking water baths can be used across a wide array of applications from life science and QA/QC. Count on the latest in technology, features and options to deliver the ideal combination of performance, ease of use, and reliability.
- Easily clean and maintain bath with coil-free design
- Optimize scheduling with timers
- Help prevent bath overheating and damage with low-fluid protection
- Conveniently save commonly used settings with temperature and shaking speed presets
- New audible alarms
- Easily operate and monitor with icon-based graphical display
- Accommodate taller labware with new hinged lid and extended height
- Features next-generation shaker motor and pump
Specifications
304 Stainless Steel | |
27L Shaking Water Bath | |
UL, CE, FDA Class I | |
Monochrome LCD | |
Stainless Steel Gable Cover, Shaking Tray | |
Isotemp SWB 27 | |
3 | |
±0.05°C | |
100/115 V 200/230 V 50/60 Hz |
Digital | |
27 L | |
Ambient +5° to 100°C | |
1500 w | |
Epoxy Powder-coated Cold Rolled Steel | |
N5-20. (Requires a 20A receptacle.) | |
±0.1°C | |
15.5 x 36.9 x 9.8 in. (394 x 938 x 249 mm) | |
11.2-13.1 / 5.4-6.3 (120V/230V) |