missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Stirrer
Shop All Fisherbrand Products
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Voltage:
230 V
Top Plate Surface Area (English):
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Plug Type:
EU
UK/AUS/CN
Unit Size:
Each
Description
Experience precise stirring control and exceptional safety performance for your routine protocols. Available in three sizes, which provide flexibility from microscale chemistries to production operations.
Advanced technology
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Warranty
Three years
Specifications
Specifications
| Speed | 50 to 1500 rpm |
| Top Plate Material | Aluminum |
| Voltage | 230 V |
| Dimensions (L x W x H) | 14 x 8.2 x 3.8 in. (36 x 20.8 x 9.7 cm) |
| Top Plate Surface Area (English) | 7.25 x 7.25 in. |
| Top Plate Surface Area (Metric) | 18.4 x 18.4 cm |
| Electrical Requirements | 230V 50/60Hz |
| Frequency | 50/60 Hz |
| Plug Type | UK/AUS/CN |
| Description | Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction