missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer

Product Code. p-7158721 Shop All Fisherbrand Products
Click to view available options
Capacity (English):
14.9 cu. ft.
19.4 cu. ft.
24.1 cu. ft.
28.8 cu. ft.
Model:
IUE30086FV
IUE40086FV
IUE50086FV
IUE60086FV
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17426432

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Fisherbrand™ Isotemp™ Ultra Low Temperature Freezer is dependable for storage applications with energy and space savings features.

Description
Fisher Isotemp -80°C ultra-low freezers are the sustainable and reliable solution with ultimate sample security and operational savings for every lab. Vacuum panel insulation provides maximum storage capacity in a smaller footprint.

Performance

  • Hydrocarbon technology saves up to 25% energy usage over conventional refrigerant ultra low freezers(1) and reduces stress on operating systems promoting outstanding reliability
  • Designed for quick recovery after door openings to maximize sample protection
  • Only 53dBA sound output enables the units to be utilized in the lab

User Friendly

  • Touch screen information center is simple and easy to use.
  • Security features include alarm settings and padlock compatible doors
  • Compatible with most racking systems

Sustainability

  • Manufactured in award winning zero-waste to landfill facility
  • Natural refrigerants and water blown foam insulation, making the Isotemp series compliant with European Union F-Gas standards

Warranty

  • Two years parts and labor, additional 2 years compressor parts only

Footnotes: (1) Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file

Warranty

2 years parts and labor + additional 2 yrs. compressor parts

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 14.9 cu. ft.
Temperature Range -50°C to -86°C
Temperature Sensor RTD Probe
Temperature Stability 5.9°C
Cabinet Material Cold-rolled Steel
Insulation Vacuum, Foam
Interior Painted Steel
Exterior Finish Painted Steel
Style Upright
Display Capacitive Touch
Casters 4
Color Gray
Condenser Type Air Cooled
For Use With (Application) Long term storage
Ports 2
Typical Lifetime 10 yrs
Warranty

US: 2 years parts and labor + additional 2 years compressor parts

CA: 5 year standard warranty

Defrost Manual
Min. Clearance 6 in.
Model IUE30086FV
Dimensions (DxWxH) Exterior 97.7 x 58.4 x 198.1 cm (38.46 x 22.99 x 77.99 in.)
Depth (English) Exterior 38.46 in.
Depth (Metric) Exterior 97.7 cm
Height (English) Exterior 77.99 in.
Height (Metric) Exterior 198.1 cm
Width (English) Exterior 22.99 in.
Width (Metric) Exterior 58.4 cm
Setpoint Security Yes
Amperage 5.6 A
Breaker Yes
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V / 50 Hz
Frequency 50 Hz
Phase 1
Energy Usage 9.6 Kwhr/day
Refrigerant R290 / R170+R290 Mix
Holds 2 in. Boxes (300)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Ihr Feedback wurde übermittelt