missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isothermal Ice Pan
Provides high durability and excellent insulation. IsoThermal Ice Pans are the ideal cooling containers for ultra-cold uses, including ice, ice slurries and CO2 pellets. Convenient and easy to use, with lids that nest securely under the bucket. Available in three color-coded sizes.
Brand: Fisherbrand™ HS28729R
Description
Ideal containers for ultra-cold environments.- Rigid single-molded polyurethane provides high durability and stability when chilling samples.
- Excellent insulation properties
- The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob.
- Containers will not sweat or leak and will not break or deform with normal use.
- Withstands temperatures from -80°C to +95°C.
- Lids nest conveniently under the bucket because they are keyed to fit together.
- Molded handles ensure safe handling and transport.
- Precise pour spout for easy emptying.
- Tapered design for easy stacking.
- Color-coded (green, blue, red) for easy organization and identification.
Specifications
16.3 cm | |
52.1 cm | |
29.2 cm | |
52.1 x 29.2 x 16.3 cm | |
Dry ice, ice water, ice-salt slurries, etc. | |
Ice Pan | |
9 L | |
Refrigerated |
6.4 in. | |
2.1 in. | |
11.5 in. | |
2.4 gal. | |
Polyurethane | |
Red | |
Not Autoclavable | |
-80°C to +95°C |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Isothermal Ice Pan > Isothermal IcePan; Color: Red; Capacity: 9 L; Dimensions (L x W x H): 52.1 x 29.2 x 16.3 cm
Spot an opportunity for improvement?Share a Content Correction