missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Cleanroom Mats
Features antimicrobial agent to prevent bacterial growth
Marca: Texwipe™ AMA184681W
248.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Dettagli aggiuntivi : Weight : 6.08400kg
Descrizione
- Adhesive mats and frames for cleanrooms and critical areas
- Polyethylene (mats) and polystyrene (frames) construction
- Grabs and retains particulates from foot and wheelborne contaminants
- Removable, adhesive-coated polyethylene sheet traps particles and prevents transfer
- Numbered tabs to simplify inventory and replacement
Specifica
18 x 46 in. | |
White | |
Contamination control | |
Polyethylene, Polystyrene | |
45.72 cm |
18 in. | |
46 in. | |
Cleanroom Mat | |
1.17 m |