missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulphuric acid 95-97%, BAKER ANALYZED™, J.T. Baker™
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass bottle
Plastic bottle
Specifications
Specifications
Melting Point | 3°C |
Density | 1.84 g/cm³ (20°C) |
Heavy Metals (as Pb) | max. 5 ppm |
Packaging | Glass bottle |
Residue after Ignition | max. 5 ppm |
Quantity | 1 L |
Safety and Handling
Product Identifier
- sulphuric acid
- Danger
- Skin corrosion/irritation Category 1 A
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction