missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young B40 Socket and High Vacuum Glass Key on the Inlet
GPE Scientific™ J Young B40 Socket and High Vacuum Glass Key on the Inlet is a basic vacuum line cold trap with a glass key on the inlet.
Brand: GPE Scientific™
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Solidly constructed for use as a basic vacuum line cold trap
- Glass key on the inlet
Specifications
Hose connection diameter: 15 mm | |
Body diameter: 44 mm | |
280 mm body |
Inside tube diameter: 13 mm | |
Glass key on inlet | |
Basic vacuum line cold trap |