missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young NMR Valve with Tube Attached
missing translation for 'orderingAttributeHoverText'
Type:
NMR Valve with Tube, 200 MHz
NMR Valve with Tube, 500 MHz
Length (English):
7 in.
8 in.
missing translation for 'unitSize'
Each
Description
- Handle your NMR sample without flame sealing your tubes.
- Teflon covered O-ring eliminates material incompatibilities.
- Completely greaseless Teflon assembly means the tube is easy to use and to disassemble for cleaning.
- Includes female joint for quick attachment to your vacuum rack.
- Yellow piston
- Negative pressure/high vacuum.
- Leak tested to 10-9mbar liters/sec.
- Internal positive pressure 5bar, 72psi
Specifications
Specifications
| Type | NMR Valve with Tube, 200 MHz |
| Includes | 5mm NMR Valve |
| Length (English) | 7 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction