missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young Sample Flask, Cylindrical with Fine Thread Tap
GPE Scientific™ J Young Sample Flask, Cylindrical with Fine Thread Tap is specially designed for use with vacuum manifolds and Schlenk lines.
£82.35 - £126.00
Specifications
For Use With (Equipment) | Vacuum manifolds and Schlenk lines |
---|---|
Includes | Fine thread tap |
Product Type | Sample Flask |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15824794
|
GPE Scientific™
JCF/25 |
25 mL |
£82.35
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
15844794
|
GPE Scientific™
JCF/50 |
50 mL |
£89.05
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15804794
|
GPE Scientific™
JCF/100 |
100 mL |
£96.39
Each |
In Stock
Log in to see stock. |
|||||
15834794
|
GPE Scientific™
JCF/250 |
250 mL |
£110.42
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
15854794
|
GPE Scientific™
JCF/500 |
500 mL |
£101.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
15814794
|
GPE Scientific™
JCF/1000 |
1000 mL |
£126.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
Description
- Solidly constructed for use with vacuum manifolds
- Designed for use with Schlenk lines
- Includes fine thread tap
Specifications
Vacuum manifolds and Schlenk lines | |
Fine thread tap | |
Sample Flask |