missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young Sample Flask, Cylindrical with Fine Thread Tap and B14 Socket
GPE Scientific™ J Young Sample Flask, Cylindrical with Fine Thread Tap and B14 Socket is specially designed for use with vacuum manifolds and Schlenk lines.
£97.95 - £134.00
Specifications
For Use With (Equipment) | Vacuum manifolds and Schlenk lines |
---|---|
Includes | Fine thread tap and B14 socket |
Product Type | Sample Flask |
Socket Joint | Size: 14 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15884794
|
GPE Scientific™
JCS/25 |
25 mL |
£99.48
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
15804804
|
GPE Scientific™
JCS/50 |
50 mL |
£97.95
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15864794
|
GPE Scientific™
JCS/100 |
100 mL |
£101.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
15894794
|
GPE Scientific™
JCS/250 |
250 mL |
£111.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15814804
|
GPE Scientific™
JCS/500 |
500 mL |
£129.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15874794
|
GPE Scientific™
JCS/1000 |
1000 mL |
£134.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- Solidly constructed for use with vacuum manifolds
- Designed for use with Schlenk lines
- Includes fine thread tap and B14 socket
Specifications
Vacuum manifolds and Schlenk lines | |
Fine thread tap and B14 socket | |
Sample Flask | |
Size: 14 |