missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young Schlenk Flask, Cylindrical with Fine Thread Tap and Cone

Product Code. p-7147055
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15768029

Brand: GPE Scientific™ JCC/25

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GPE Scientific™ J Young Schlenk Flask, Cylindrical with Fine Thread Tap and Cone is specially designed for use with vacuum manifolds and Schlenk lines.

  • Solidly constructed for use with vacuum manifolds
  • Designed for use with Schlenk lines
  • Includes fine thread tap and cone

Specifications

Capacity (Metric) 25 mL
For Use With (Equipment) Vacuum manifolds and Schlenk lines
Includes Fine thread tap and cone
Product Type Schlenk Flask
Socket Joint Size: 19
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.