missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young Schlenk Flask, Round Bottom with Fine Thread Tap and Socket
GPE Scientific™ J Young Schlenk Flask, Round Bottom with Fine Thread Tap and Socket is specially designed for use with Schlenk lines and vacuum manifolds.
£106.00 - £150.00
Specifications
For Use With (Equipment) | Schlenk lines and vacuum manifolds |
---|---|
Includes | Fine thread tap and socket |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15854804
|
GPE Scientific™
JRF/25 |
25 mL |
£106.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15874804
|
GPE Scientific™
JRF/50 |
50 mL |
£110.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15834804
|
GPE Scientific™
JRF/100 |
100 mL |
£112.00
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||||
15864804
|
GPE Scientific™
JRF/250 |
250 mL |
£150.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15884804
|
GPE Scientific™
JRF/500 |
500 mL |
£136.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
15844804
|
GPE Scientific™
JRF/1000 |
1000 mL |
£145.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
- Solidly constructed for use with vacuum manifolds
- Designed for use with Schlenk lines
- Includes fine thread tap and socket
Specifications
Schlenk lines and vacuum manifolds | |
Fine thread tap and socket | |
Round |