missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ J Young Schlenk Flask, Round Bottom with Glass Key and Socket
GPE Scientific™ J Young Schlenk Flask, Round Bottom with Glass Key and Socket is specially designed for use with Schlenk lines and vacuum manifolds, and is available in different capacities.
£77.95 - £115.00
Specifications
Includes | Glass key and socket |
---|---|
Product Type | Schlenk Flask |
Bottom Shape | Round |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15884894
|
GPE Scientific™
SRG/25 |
25 mL |
£77.95
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
15804904
|
GPE Scientific™
SRG/50 |
50 mL |
£104.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
15864894
|
GPE Scientific™
SRG/100 |
100 mL |
£106.00
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
15894894
|
GPE Scientific™
SRG/250 |
250 mL |
£97.75
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
15814904
|
GPE Scientific™
SRG/500 |
500 mL |
£109.00
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15874894
|
GPE Scientific™
SRG/1000 |
1000 mL |
£115.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
- Includes glass key and socket
- Available in various capacities
- Available with different joint sizes
Specifications
Glass key and socket | |
Schlenk Flask | |
Round |