missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G29 Chemical Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
52.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small, 7
X-Small, 6
Description
- Neoprene blend construction designed for protection from solvents
- Textured fingertips for wet or dry grip
- Not made with natural rubber latex
- Silicone-free
- Powder free
- Ambidextrous for greater efficiency
- Highest level of dexterity per EN420:2003 standard
- Available in sizes 6(XS) - 11 (2XL)
- Handling hydraulic fluids
- Working with solvents such as Frekote, IPA, and Varson
- Wiping down parts and machinery with solvents
- Janitorial cleaning
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance (Europe) | CE 0120 |
Color | Blue |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Neoprene Blend |
Size | X-Small, 6 |
Thickness (English) | 12 mil |
Thickness (Metric) | 0.30 mm |
EN388 Standard | EN 388:4101X |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'