missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Slide Holder

Provides an inexpensive way for drying excess fluids from flat surfaces. Fisherbrand™ Slide Holder is constructed of chemical-resistant HDPE.
£77.10 - £84.87
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Equipment) | Microscope Slide |
Material | HDPE |
Sterility | Non-sterile |
Product Code | Brand | Slide Capacity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Slide Capacity | Price | Quantity & Availability | ||||||
11947984
![]() |
Fisherbrand™
HS15981BF |
78 |
£84.87
Each |
In Stock
Log in to see stock. ![]() |
||||||
11937984
![]() |
Fisherbrand™
HS15981AF |
40 |
£77.10
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
Description
Chemical-resistant high-density polyethylene holder
- Convenient-to-use receptacle holds both 3 x 1 in. or 75 x 25 mm slides during evacuation and cleaning
- Light, strong, chemical-resistant high-density polyethylene holder provides an inexpensive way for drying excess fluids from flat surfaces
- 10° angle of slots facilitates clear viewing of desired slide
- Beveled edges provide easy access to channels
Specifications
Not Autoclavable | |
Microscope Slide | |
HDPE | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Slide Holder