missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Javelin™ Direct-Connection Column Filters

Protect HPLC systems with one-piece Thermo Scientific™ Javelin Direct-Connection Column Filters.

Brand:  Thermo Scientific™ 88200

190.39 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Code : 16

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 11548680

  • £534.00 / Pack of 4
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Protect HPLC systems with one-piece Thermo Scientific™ Javelin Direct-Connection Column Filters.

  • Direct-connection design for maximum efficiency
  • Replace entire disposable filter unit for easy changes
  • Recommended for use as dedicated filters for a column rather than the HPLC system
  • 0.0625in. CPI tip attaches directly to HPLC column inlet without tubing or wrenches
  • 0.5μm porosity
Specifications

Specifications

2.1 mm
HPLC Systems
2.1 mm
Javelin Column Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.