missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Jenway™ 100 Disposable Cuvettes
£61.17 - £102.61
Specifications
Type | Cuvette |
---|---|
Material | Plastic |
Quantity | 100/Pk. |
Path Length | 10 mm |
For Use With (Application) | Spectral Measurement of Liquids |
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
11400559
|
Cole-Parmer™
99610-34 |
1.5 to 3.0 mL | Visible wavelengths only |
£61.17
Pack of 100 |
In Stock
Log in to see stock. |
||||
11490549
|
Cole-Parmer™
99610-33 |
2.4 to 4.5 mL | Visible wavelengths only |
£61.17
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
11420559
|
Cole-Parmer™
83070-32 |
2.4 to 4.5 mL | UV and visible wavelengths |
£102.61
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Specifications
Cuvette | |
100/Pk. | |
Spectral Measurement of Liquids |
Plastic | |
10 mm |