missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Jenway™ 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive™ Connectivity
Shop All Cole-Parmer Products
Click to view available options
Wavelength Range:
198 to 1000 nm
320 to 1000 nm
Unit Size:
Each
Descripción
- Make setup easy with the user-friendly 7 in. high-definition color touchscreen and interface.
- Choice of measurement modes let you handle a multitude of applications.
- Simple connectivity with multiple USB ports for data storage and printer connectivity.
- Versatile—compatible with a wide range of interchangeable accessories.
Especificaciones
Especificaciones
| Absorbance Accuracy | ±0.01 A at 1.000 A |
| Absorbance Range | -0.3 to +2.5 A |
| Certifications/Compliance | CE |
| Concentration | -300 to 9999 |
| Connections | 2 x USB-A, 1 x USB-B, Ethernet RJ45 |
| Description | Scanning UV/Visible Spectrophotometer with CPLive™ Cloud Connectivity |
| Detector Type | Silicon Photodiode |
| Display | Touchscreen |
| Dimensions (L x W x H) | 50 x 28 x 15.6 cm |
| Light Source | Xenon |
| Mostrar más |
Create a free account now at CPLive.coleparmer.com to take advantage of unlimited data storage and share your valuable work with colleagues in your lab or around the world.
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido
