missing translation for 'onlineSavingsMsg'
Learn More
Jenway™ Flame Photometry Standard 1000ppm Lithium Product Code.: 11465079

Jenway™ Flame Photometry Standard 1000ppm Lithium

Product Code. 11465079
500 mL
Click to view available options
Quantity:
500 mL
This item is not returnable. View return policy

Product Code. 11465079

Brand: Jenway 9995941

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Quantity 500 mL
Physical Form Liquid
Concentration 1000 ppm
Color Colorless
Melting Point 0°C
Boiling Point 100°C
Solubility Miscible with water
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Jenway™ Flame Photometry Standard 1000ppm Lithium >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.