missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ Glass Bodied Conductivity Probe
Used in conjunction with Jenway™ Conductivity meters - 4510, 4520 and 3540. Jenway™ Glass Bodied Conductivity Probes are designed for general purpose conductivity, pure water, and low conductivity solutions.
£246.48 - £295.80
Specifications
Type | Conductivity Cell |
---|---|
For Use With (Equipment) | 4510, 4210, and 3540 Conductimeters |
Temperature (Metric) Range | 0°C to 100°C |
Diameter (Metric) Body | 12 mm |
Length (Metric) | 120 mm |
Product Code | Brand | Measurement Ranges | Cell Constant | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Measurement Ranges | Cell Constant | For Use With (Application) | Price | Quantity & Availability | ||||
11420509
|
Jenway™
99959-64 |
0 to 500 mS/cm | 0.1 ±20% | For measurements of low conductivity solutions and pure water |
£295.80
Each |
In Stock
Log in to see stock. |
||||
11410509
|
Jenway™
99968-36 |
0 to 150 mS/cm | 1 ±10% | General purpose conductivity measurement for accurate Q.C. and research work |
£246.48
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
- For use Jenway™ conductivity meters – 4510, 4520 and 3540
- Glass Bodied
- Platinum plated
Specifications
Conductivity Cell | |
0°C to 100°C | |
120 mm | |
Glass Body, Platinum Plate |
4510, 4210, and 3540 Conductimeters | |
12 mm | |
1 m | |
Conductivity |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Jenway™ Glass Bodied Conductivity Probe