missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Genova Nano Micro-volume Spectrophotometer

Measures small sample volumes as low as 0.5μL with a high degree of accuracy, reproducibility and speed. Jenway™ Genova Nano Micro-volume Spectrophotometer is ideal for DNA, RNA and protein measurements and can detect DNA concentrations as low as 2ng/μL.

Brand:  Jenway™ 83070-02

5588.02 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


Product Code. 13158796

  • £6830.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Genova Nano measures small sample volumes as low as 0.5μL with a high degree of accuracy, reproducibility and speed. It is ideal for DNA, RNA and protein measurements and can detect DNA concentrations as low as 2ng/μL. This spectrophotometer has the ability to measure small sample volumes which conserves precious samples, reduces the need for dilutions and eliminates the requirement for cuvettes. Cleaning is quick and simple; wiping the read heads with a microfibre cloth removes all trace of the sample, allowing faster changeover between samples and therefore increasing sample throughput.
  • Pre-programmed for DNA/RNA analysis
  • DNA purity scan across entire wavelength range
  • Pre-programmed protein methods
  • OD 600 measurement mode
  • Only 0.5μL sample volume required
  • Press-to-read xenon lamp
  • Easy and quick to clean
  • Fast measurement time
  • Conserves precious samples
  • Three year warranty, including xenon lamp
  • Standard spectrophotometer functions
  • Icon driven software
  • Small footprint
  • Save methods and results to USB memory stick
Specifications

Specifications

±2% at 260nm
400 mm
Microvolume
Spectrophotometer
220 mm
3 Years
7.7 kg
15 to 125 A (10 mm equivalent)
Xenon
5 nm
198 to 1000 nm
<6.5sec.
±2 nm
275 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Jenway™ Genova Nano Micro-volume Spectrophotometer > Height: 220mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.