missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ pH Electrodes

Product Code. p-8012863
Click to view available options
Length (Metric):
40 mm
90 mm
120 mm
150 mm
Connector Types:
2mm plug
3150/3205 waterproof connector
BNC
BNC/8 pin mini-DIN
S7
Diameter (Metric):
4.5 mm
6 mm
12 mm
Material:
Epoxy
Glass
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13107184

Brand: Jenway™ 9996041

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these electrodes for advanced applications where faster response times and greater reproducibility are required.

  • Quickly reach equilibrium
  • Significantly reduced response times
  • Far greater reproducibility
  • Significantly reduced long-term drift

Specifications

Connector Types BNC
Diameter (Metric) 6 mm
Type Life Science Refillable Combination with Bulb End
Dimensions (L x W x H) 6 dia. x 150 mm L
For Use With (Application) measurement of samples in test tubes and Eppendorf vessels
Length (Metric) 150 mm
Material Glass
pH Range 0 to 14
Temperature (Metric) Range 0°C to 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.