missing translation for 'onlineSavingsMsg'
Learn More
Azpack™ HDPE, Jerry Can Product Code.: 15311196
In Stock
to see stock.
Add to basket

Azpack™ HDPE, Jerry Can

Product Code. 15311196
Capacity: 25L
Click to view available options
Capacity: 25L

Product Code. 15311196

Brand: Azpack™ 15311196

In Stock
to see stock.
Edge
Add to basket
Add to basket

Closure Material: EPE

  • Narrow neck
  • Pinched handle
  • Empties completely
  • Food contact compliant
  • Conforms to 94/62/EEC (Heavy metals)
  • Includes tamper evident screw cap with EPE foam gasket seal
*It is the fillers responsibility to check chemical and physical compatibility between the container and product filled.

Specifications

Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Certifications/Compliance UN mark 3H1/Y1.9/200 B/TCMUK-961201
Closure Color Black
Closure Liner EPE Foam Gasket
Closure Material EPE
Closure Size DIN 61
Closure Type Tamper-evident Ratchet Screw Cap
Diameter (Metric) Inner Neck 48.5 mm
Dimensions (L x W x H) 296 x 260 x 468mm
Height (Metric) With Closure 468 mm
Length (Metric) 296 mm
Material HDPE
Product Type Jerry Can
Width (Metric) 260 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azpack™ HDPE, Jerry Can >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.