missing translation for 'onlineSavingsMsg'
Learn More

Manutan Plastic Jerry Container 5L capacity

Product Code. 12834458
Encompass_Preferred
Click to view available options
Capacity (Metric):
5 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Food grade. Key Industrial Equipment™ Plastic Jerry Container, 5L capacity is ideal for many applications.

  • Natural high density polyethylene, ideal for many applications.
  • White wadded screw cap, secures liquid contents and protects them from contaminants
  • Cap diameter is 38mm
  • Easy to carry with integral moulded handle

Specifications

Height (Metric) 282 mm
Capacity (Metric) 5 L
Material Polyethylene
Length (Metric) 185mm
Width (Metric) 185mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'