missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ JLT Series Flocculators
Tienda Velp Productos
Click to view available options
Model:
JLT6 - with 6 positions
Wattage:
19 w
Weight (Metric):
17 kg
Width (Metric):
935 mm
Tamaño de la unidad:
Each
Descripción
- Microprocessor controlled operating time for unattended operation
- Identical speed and time for all results for comparable results
- Reliable and repeatable results from Velp stirring quality
- Precise speed from an electronically controlled DC gear motor
- High visibility LED displays for speed and time
- Illuminated back panel to simplify sample observation
- Stirring rods adjustable in height without tools
- Strong resistance to chemical and mechanical corrosion
- Available in 4- or 6-position models
Especificaciones
Especificaciones
| Speed | 10 to 300 rpm |
| Voltage | 100/240 V |
| Wattage | 19 w |
| Height (Metric) | 347 mm |
| Width (Metric) | 935 mm |
| Frequency | 50/60 Hz |
| Material | Epoxy-painted Metal |
| Model | JLT6 - with 6 positions |
| Weight (Metric) | 17 kg |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido