missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ John Guest™ Reducing Unions
Quick-disconnect convenience for a wide variety of tubing material including soft metals
£57.15 - £86.10
Specifications
Product Type | Reducing Union |
---|---|
Description | Push-to-Connect |
Autoclavable | Autoclavable |
Material | Acetal |
Min. Operating Temperature (English) | Air: -14°F, Water: 33°F |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11705808
|
Cole-Parmer™
34006-25 |
3/8 in. OD to 1/4 in. OD |
£57.15
Pack of 10 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
11770249
|
Cole-Parmer™
34006-27 |
1/2 in. OD to 3/8 in. OD |
£86.10
Pack of 10 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Meet NSF and FDA compliance for food-grade applications.
- A single fitting offers secure connections and quick disconnection.
- No need to purchase two fitting halves.
- Simply push tubing past the O-ring to the internal tube stop.
- Steel teeth on the collet grip tubing for leakproof connections.
- To disconnect, press collet against fitting body to disengage steel teeth, tubing slides right out.
- Fittings work with semi rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
- To connect flexible tubing such as Tygon or silicone, order soft tube supports.
Specifications
Reducing Union | |
Autoclavable | |
Air: -14°F, Water: 33°F | |
Autoclave or Ethylene Oxide | |
30 to 762 mm Hg | |
Air: 75°C, Water: 60°C |
Push-to-Connect | |
Acetal | |
Air: -25°C, Water: 0°C | |
150 psi for air, 250 psi for water | |
Air: 167°F, Water: 140°F |