missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Jumbo Sampler

Buerkle™ Jumbo Sampler is ideal for coarse grains. With an open inner tube and large sampling volume, for all-layer samples through all layers of the sample or with sample chambers separated by PTFE separators for multi point sampling from several predetermined sampling depths.

Brand:  Buerkle™ 5319-2150

903.73 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : 03

Additional Details : Weight : 3.30000kg

 View more versions of this product

Product Code. 10450285

  • £975.00 / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Aluminum or Aluminum/PTFE
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • 50 mm diameter
  • Ultra-pure materials
  • Excellent processing, robust model
Specifications

Specifications

Jumbo Sampler
Autoclavable
T-shape
650 mL
For Multi Point Sampling From Several Predetermined Sampling Depths, Foodstuffs
1500 mm
Aluminum, PTFE
5 closed chambers
21.97 oz.
DIN
150 x 5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers