Learn More
Justrite™ Antistatic Dual Hand Clamps with End Connectors
Prevent ignition by sparks resulting from movement of flammable liquids
Brand: Justrite™ 08499
Code : 03
Additional Details : Weight : 0.70000kg
Description
Choose from flexible or insulated wire.
- Flexible wire constructed of multistrand aircraft cable encased in zinc-coated steel
- Insulated wire constructed of multistrand copper wire with black polyurethane electricity-resistant coating
- Standard grounding wire lengths are 3 and 10 ft. (1 and 3m); when longer lengths are needed, use several wires with 0.25 in. terminal ends (Cat. Nos. 17-985-90G or 17-985-90J) bolted together
Compliance
Comply with OSHA standards and local safety codes requiring grounded containers during the transfer of liquids and drums connected to an earth ground.
†Coiled.
Specifications
Dual Hand Clamps | |
Zinc, Steel | |
36 in. | |
91.44 cm |