missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Wood Laminate Corrosives Safety Cabinet

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

£1065.00 - £2185.00

Specifications

Color Royal Blue
Material Wood
Product Type Corrosives and Acids Storage Cabinet
Door Style Manual-close
Includes Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security
View More Specs

Includes: Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security.

Products 3
Product Code Brand Load Bearing Capacity Dimensions (D x W x H) Interior No. of Shelves Price Quantity & Availability  
Product Code Brand Load Bearing Capacity Dimensions (D x W x H) Interior No. of Shelves Price Quantity & Availability  
11914957
View Documents
Justrite™
24120
6 x 2.5 L Bottles 15.28 x 22.48 x 19.44 in. (38.8 x 57.1 x 49.4 cm) None
£1065.00
Each
Please to purchase this item. Need a web account? Register with us today!
11934957
View Documents
Justrite™
24150
49 x 2.5 L Bottles 17.11 x 40.48 x 54.51 in. (43.5 x 102.8 x 138.5 cm) 2 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11924957
View Documents
Justrite™
24140
36 x 2.5 L Bottles 20.85 x 34.4 x 29.49 in. (53 x 87.6 x 74.9 cm) 1
£2185.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

  • Durable and highly chemical resistant
  • Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
  • With double sliding doors
  • Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
  • Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
  • Mfr. No. 24150 : Suitable for large storage jobs and floor placement
Specifications

Specifications

Royal Blue
Corrosives and Acids Storage Cabinet
Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security
Wood
Manual-close
2
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.