missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Cease-Fire™ Waste Receptacle

Product Code. p-36314
Click to view available options
Capacity (English):
12 gal.
30 gal.
Height (English):
21.75 in.
29.75 in.
Weight (English):
10 lb.
28 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11964967

Brand: Justrite™ 26612G

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Justrite's Cease-Fire™ Waste Receptacle is specially contoured to direct smoke and gas from any fire inside the containter back into the combustion area, cutting off the air supply and extinguishing flames in seconds.

  • Contoured head traps rising smoke and gas; redirects it to combustion area, cutting off oxygen supply and extinguishing flames in seconds
  • Large center opening with domed rim ensures that waste will fall inside can
  • Attractive brushed aluminum head is corrosion-free and easily removed for emptying
  • Gray enamel drum-style can constructed of heavy-gauge steel with rust-resistant coating

Order Info

Replacement heads available separately.

Compliance

FM approved. UL listed.

Specifications

Capacity (Metric) 45.4 L
Certifications/Compliance FM, UL
Diameter (Metric) Outer 38.4 cm
Diameter (English) Outer 15.12 in.
Capacity (English) 12 gal.
Color Gray
Height (Metric) 55.2 cm
Opening Size (English) 5.25 in.
Opening Size (Metric) 13.3 cm
Quantity 1 Ea.
Weight (English) 10 lb.
Weight (Metric) 5 kg
For Use With (Application) Guards against waste receptacle fires
Height (English) 21.75 in.
Material Steel, Aluminum
Product Type Cease-Fire Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.