Learn More
Justrite™ Colormetric Carbon Replacement Cartridge for Coalescing/Carbon Filters
Replacement cartridge for use with Coalescing/Carbon Filters 28161 and 28162.
Brand: Justrite™ 28157
Code : 03
Additional Details : Weight : 0.50000kg
Description
- Color-changing carbon cartridge (top portion) changes from purple to black as hydrocarbons are absorbed, indicating when replacement is necessary
- Coalescing filter (bottom portion) can be reused with new carbon filters several times and replaced after 3-4 carbon filter cycles
Compliance
Meets EPA 40 CFR 264.173
† When using HPLC carbon filter with FM approved Justrite safety can: The Justrite safety disposal cans have not been FM approved or tested in assembly with HPLC filters attached. However, the can does comply with OSHA 1910 and NFPA Code 30 requirements, both with and without the HPLC filter.
Specifications
Replacement Cartridge for Coalescing Carbon Filters | |
HPLC | |
Plastic | |
10.16 cm | |
27.94 cm |
EPA 40 CFR 264.173 | |
Justrite Coalescing/Carbon Filters 28161/28162 | |
4 in. | |
11 in. |