missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Drum Bung Wrench
Opens drum bung cans
Brand: Justrite™ 08805
Code : NEW
Additional Details : Weight : 1.80000kg
Description
- Fits many 2 or 0.75 inch bung styles commonly used on drums
- Made of brass alloy
- Non-sparking and corrosive-resistant
- Hand-protecting design handle
Specifications
Drum Bung Wrench | |
Any of seven alternate 2 or 0.75 in. styles commonly used on opens drum bung cans | |
10 in. |
Hand-protecting Handle | |
Brass Alloy | |
25.4 cm |