missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Drum Faucets, Extender, and Valve
Self-closing safety drum faucets
£34.40 - £201.00
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
11968039
|
Justrite™
08587 |
Flexible Hose Extension | Stainless Steel |
£47.30
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11958039
|
Justrite™
08930 |
Flexible Hose Extension | Brass |
£34.40
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
11923599
|
Justrite™
08552 |
Drum Gate Valve | Brass |
£201.00
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
11963549
|
Justrite™
08910 |
Adjustable Drum Faucet | Brass |
£63.10
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
11954318
|
Justrite™
08902 |
Rigid Drum Faucet | Brass |
£50.80
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
Description
- Self-closing brass safety faucets feature a PTFE fluorocarbon resin seal, flame arrester and standard 0.75 in. NPT thread
- Brass faucets screw into drum; adjustable model adjusts to spout-down position
- Flexible faucet extensions provide accuracy, prevent spills; available in 8 in. long (20.3cm) brass and 6 in. long (15.2cm) stainless steel
- Brass drum gate valve fits 2 in. (5.1cm) NPT openings and has wide mouth for easy dispensing of viscous liquids from drums in horizontal position
Certifications
Faucets and valve are FM approved.
Specifications
FM |