missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Drum Safety Funnels
Prevent dangerous spills when transferring flammable liquids
£311.00 - £587.27
Specifications
Product Type | Drum Funnel |
---|---|
Certifications/Compliance | FM, EPA and OSHA |
Material | Galvanized Steel |
Alert:
Drummed wastes should always be properly labeled and stored. Always segregate incompatible wastes to avoid chemical reactions or explosions.
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | For Use With (Equipment) | Includes | Price | Quantity & Availability | |||
12716055
|
Justrite™
08205 |
32 L | For Flammable Liquids | 32 in. Flame Arrestor, Self-closing Cover |
£587.27
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
15257874
|
Justrite™
08207 |
9.8 L | For 2 in. Drum Bung, Flammable Liquids | 6 in. flame arrestor, self-closing cover |
£323.00
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||
12726055
|
Justrite™
8207 |
9.8 L | For 2 in. Drum Bung, Flammable Liquids | 6 in. flame arrestor, self-closing cover |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Large funnels have a 10.75 in. diameter (27cm) mouth and 2.6 gal. (9.8L) capacity
- Fit 2 in. (5cm) bung on 30 and 55 gal. (114 and 208L) drums
- Available with brass flame arrester which absorbs and dissipates heat and prevents any external ignition sources from reaching drum contents
- Galvanized steel with durable epoxy powder-coat finish
- Hinged, stay-open lid includes fusible link that melts at 74°C (165°F) and shuts cover to extinguish fire
- Funnels accommodate padlock (not included)
Certifications
FM approved.
Compliance
Meet EPA and OSHA requirements.
Specifications
Drum Funnel | |
FM, EPA and OSHA | |
Galvanized Steel |