missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Collection Center

All-weather construction stands up to the harshest environments

£198.90 - £860.88

Specifications

Certifications/Compliance SPCC, EPA, OSHA, UL
Color Black
Material Polyethylene
For Use With (Application) Easy loading and empty bases nest for storage
View More Specs

Products 2
Product Code Brand Capacity (English) Holds Price Quantity & Availability  
Product Code Brand Capacity (English) Holds Price Quantity & Availability  
12911425
View Documents
Justrite™
28683
180 gal. 2 x 55 gal. Drums This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12921425
View Documents
Justrite™
28685
66 gal. 55 gal. Drum This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Large opening for easy loading and empty bases nest for storage
  • 100% recycled polyethylene
  • Color: Black

Single Drum Collection

  • Accommodates one 208.2L (55 gal.) drum
  • Sump Capacity: 250L (66 gal.)
  • Dimensions (Dia. x H): 83.8 x 80.6cm (33 x 31.75 in.)
Double Drum Collection
  • Accommodates two 208.2L (55 gal.) drums
  • Dual covers can be opened separately or closed together and locked
  • Forklift channels for relocating
  • Sump Capacity: 681L (180 gal.)
  • Dimensions (L x W x H): 152.4 x 99.1 x 119.4 cm (60 x 39 x 47 in.)

Certifications

UL, UL Environmental

Compliance

EPA, OSHA, SPCC

Specifications

Specifications

SPCC, EPA, OSHA, UL
Black
Polyethylene
Easy loading and empty bases nest for storage
Videos
SDS
Documents

Documents

Product Certifications