missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Low Line Pallets

Product Code. 11989395
Click to view available options
Depth (English):
45 in.
55 in.
Holds:
2 Drums
4 Drums
Load Bearing Capacity (English):
2500 lb.
5000 lb.
Weight (English):
68 lb.
89 lb.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11989395

Brand: Justrite™ 28672

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For pumping operations or waste collection activities

  • Compliant, large sump and big footprint accepts drums, pails and more
  • Grates remove for easy sump cleaning
  • Made of 100% recycled polyethylene
  • Super low 9 in. (22.9cm) comfortable ergonomic working height

Compliance

Meets or exceeds EPA 40 CFR 264.175; NFPA 1 the Uniform Fire Code 60.3.2.10; International Fire Code 2704.2.3; Spill Prevention, Control and Countermeasures (SPCC) Compliant; NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)

Specifications

Certifications/Compliance SPCC, EPA, NFPA, OSHA
Color Black
Capacity (English) 65 gal.
Capacity (Metric) 254 L
Material Polyethylene
Type Containment Platform
For Use With (Application) Pumping operations or waste collection activities
Holds 2 Drums
Load Bearing Capacity (English) 2500 lb.
Load Bearing Capacity (Metric) 1134 kg
Width (English) 55 in.
Width (Metric) 139.7 cm
Height (English) 9 in.
Height (Metric) 22.9 cm
Depth (English) 45 in.
Depth (Metric) 114.3 cm
Weight (English) 68 lb.
Weight (Metric) 31 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.