missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ EcoPolyBlend™ Spill Control Funnel

For non-flammable liquids

Brand:  Justrite™ 28682

 View more versions of this product

Product Code. 12991415

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Spill-control Funnel

  • Scalloped, sloping design to minimize spills
  • Made from 100% recycled polyethylene
  • Color: black
  • Sump: 2.5 gal.
  • D × W: 53.34 × 8.25cm (21 × 3.25 in.)
Cover for Spill-control Funnel
  • Fits funnel 28680 only
  • 100% recycled content
  • Color: black

Specifications

Specifications

OSHA
2.5 gal.
Polyethylene
Passive draining of paint tins, filters, buckets and other containers
3.25 in.
19 in.
Black
9 L
Cover Funnel
55 gal. drums
8.3 cm
48.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.