missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Spill Control Funnel
For non-flammable liquids
£45.49 - £70.85
Specifications
Certifications/Compliance | OSHA |
---|---|
Color | Black |
Capacity (English) | 2.5 gal. |
Capacity (Metric) | 9 L |
Material | Polyethylene |
Product Code | Brand | Diameter (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Type | Price | Quantity & Availability | ||||
12971415
|
Justrite™
28680 |
53.3 cm | Spill Control Funnel |
£70.85
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
12991415
|
Justrite™
28682 |
48.3 cm | Cover Funnel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Spill-control Funnel
- Scalloped, sloping design to minimize spills
- Made from 100% recycled polyethylene
- Color: black
- Sump: 2.5 gal.
- D × W: 53.34 × 8.25cm (21 × 3.25 in.)
- Fits funnel 28680 only
- 100% recycled content
- Color: black
Specifications
OSHA | |
2.5 gal. | |
Polyethylene | |
3.25 in. |
Black | |
9 L | |
Passive draining of paint tins, filters, buckets and other containers | |
8.3 cm |