missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ Spill Tray
Lightweight and low-profile design for small-scale spill control
Brand: Justrite™ 28719
This item is not returnable.
View return policy
Description
- Eco-friendly: made of 100% recycled polyethylene
- Will not rust or corrode
- Raised rib bottom to add rigidity
- Rated for service temperatures between -34 to +49°C (-30° to +120°F)
Specifications
Black | |
109 L | |
Spill Tray | |
Chemical | |
119.38 cm | |
13.97 cm | |
83.82 cm |
29 gal. | |
Polyethylene | |
Perfect for pouring and filling applications | |
47 in. | |
5.5 in. | |
33 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction