missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Sure-Grip™ EX Piggyback Corrosives/Acid Steel Safety Cabinets
GREENER_CHOICE

Expand or segregate the storage of corrosives conveniently with a Sure-Grip EX Piggyback safety cabinet. Perfect for storing corrosives and acids.

Brand:  Justrite™ 8913221

 View more versions of this product

Product Code. 11925426

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Designed to mount on top of Justrite standard 30- and 45-gallon (114- and 170L) safety cabinets, these Piggyback cabinets create a safe storage space without taking up any valuable floor space. Cabinets can also be used independently as a wall-mount unit or on a countertop.
  • All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet
  • Polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump resist aggressive chemicals
  • Easy-to-remove liner for quick cleaning of drips and leaks
  • All epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
  • Self-close doors shut and latch automatically when a fusible link melts at 165°F (74°C) under fire conditions; unique, concealed self-closing mechanism offers obstruction-free access to contents

Compliance

Meet OSHA and NFPA 30. Cabinets are FM approved.

Services

10 Year

Specifications

Specifications

FM, NFPA, OSHA, U (NFPA)
45.7 cm
14.56 x 39.5 x 13 in. (37 x 100.3 x 33 cm)
Flammables
45.7 cm
Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
2
132 lb.
39.5 in.
100.3 cm
18 in.
Steel (CR)
43 in.
14.56 in.
37 cm
Self-close
13 in.
33 cm
12 gal.
Epoxy
60 kg
109 cm
Blue
18 in.
Piggyback storage cabinet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers