missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Nonmetallic Faucet Safety Cans
Reliable dispensing for even the most corrosive liquids
Brand: Justrite™ 14169
Code : 03
Additional Details : Weight : 0.50000kg
Description
- Constructed of high-density polyethylene that resist dents and punctures
- Can be used to store liquids that will corrode stainless-steel or coated-steel safety cans
- Choice of three styles
- Bottom-faucet can has faucet located 2 in. (5.1cm) above bottom for convenient dispensing from shelf
- Tilt can rests on durable metal frame with 14 1/2L × 14 in.W (37 × 36cm) base for easy tilting when pouring from top faucet
Certifications
FM approved.
Specifications
Shelf Can | |
Corrosion Resistant | |
4 L | |
Polyethylene | |
Oval | |
29.2 cm | |
7.25 in. | |
18.41 mm |
FM, NFPA | |
1 gal. | |
Red | |
Bottom faucet, flame arrestor, pressure relief cap | |
11.5 in. | |
1.45 in. | |
3.6 cm |