missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Nonmetallic Oval Type I Safety Cans
Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping. The nonmetallic oval Type I safety can stores liquids that may corrode stainless-steel cans.
Brand: Justrite™ 12162
Code : 03
Additional Details : Weight : 1.10000kg
Description
Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping.- Use with tough acids and corrosives, including liquids that corrode stainless-steel or steel-coated safety cans
- Pressure-relief mechanism prevents buildup of vapors
- Self-closing cap and flame arrester work together to prevent ignition sources from entering, without restricting liquid flow in or out of the can
- Stainless-steel hardware for superior chemical resistance
- Convenient trigger-spout mechanism and built-in handle for ease in dispensing and carrying
Specifications
Safety Can | |
Dent, Puncture, Chip Resistant | |
4 L | |
Polyethylene | |
Oval | |
19.3 cm | |
11.6 cm | |
32.3 cm | |
3.6 cm |
FM, NFPA, OSHA | |
1 gal. | |
White | |
Flame arrester and Stainless Steel hardware, trigger spout | |
7.6 in. | |
4.6 in. | |
12.75 in. | |
1.45 in. |