missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Nonmetallic Round Type I Safety Cans
Can be used to store liquids that will corrode stainless-steel or coated-steel safety cans
£167.00 - £210.00
Specifications
Product Type | Safety Can |
---|---|
Certifications/Compliance | FM, NFPA, OSHA |
Description | Dent, Puncture, Chip Resistant |
Color | Red |
For Use With (Application) | To Store Liquids |
Product Code | Brand | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Height (English) | Price | Quantity & Availability | ||||
10784033
|
Justrite™
14561 |
12.75 in. | 16 in. |
£210.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
10763863
|
Justrite™
14261 |
10.75 in. | 14.2 in. |
£167.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
Description
- High-density polyethylene construction
- Dent- and puncture-resistant and practically chemically inert
- Equipped with flame arresters to protect contents from sparks
- Hardware and internal flame arrester are stainless steel
- Pressure-relief mechanism, free-flow double-mesh flame arrester, and leak-tight closure ensure safe storage of flammable liquids
- Free-swinging handle for balance and easy handling
- Capacity: 2.5 gal. (9.5L) or 5 gal. (19L)
- Red
Certifications
UL and ULC listed, FM approved, New York City Approval No. 4448
Compliance
Meets OSHA and NFPA requirements
Specifications
Safety Can | |
Dent, Puncture, Chip Resistant | |
To Store Liquids | |
Round | |
3.6 cm |
FM, NFPA, OSHA | |
Red | |
Polyethylene | |
1.45 in. |