missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Nonmetallic Self-Close Corrosive Safety Containers
Designed to resist acids and caustics
Brand: Justrite™ 12765
This item is not returnable.
View return policy
Description
Designed to resist acids and caustics
- Safely holds nonflammable corrosives
- Translucent white HDPE construction resists dents, punctures, and chemicals
- Marked in liters, quarts, and gallons for accurate filling and dispensing
- Flame arrester-free spout allows quick pouring; spring-close cap provides a tight seal
- Wide mouth on Cat. Nos. 17-985-89B, -89C, and -89D makes filling and pouring easier
†Oval-shaped.
Specifications
Stainless Steel Safety Can | |
5 gal. | |
White | |
Spring Close | |
20 in. | |
3.65 in. | |
9.27 cm |
Dents, Punctures, Chemicals Resistant | |
19 L | |
Polyethylene | |
Oval | |
50.8 cm | |
12 in. | |
30.4 mm |