missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ SpillSlope™ Cabinet Shelves
Click to view available options
Depth (English):
30.75 in.
39.37 in.
Width (English):
14 in.
29 in.
Unit Size:
Each
Description
- Made of heavy-gauge galvanized steel
- Shelves direct spills to back and bottom
- Each shelf holds up to 350 lb. (159kg)
- Adjust at 3 in. (7.6cm) intervals for versatile storage
Specifications
Specifications
| Depth (English) | 39.37 in. |
| Depth (Metric) | 100 cm |
| For Use With (Equipment) | 30, 40 and 45 gal. 43 in. W two door cabinet or 17 gal. piggyback cabinet |
| Includes | Built-in troughs to help contain spills |
| Weight (English) | 10 lb. |
| Weight (Metric) | 5 kg |
| Width (English) | 14 in. |
| Width (Metric) | 35.56 cm |
| Material | Galvanized Steel |
| Product Type | Cabinet Shelf |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction