missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Squeeze Bottle

Product Code. 10019791
Click to view available options
Capacity (Metric):
473 mL
946 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Dispense a stream of flammable liquid directly onto a small component or subassembly. The squeeze bottle and stem are made from low-density polyethylene.

  • Airtight reduces spillage
  • Constructed of polyethylene with stainless-steel wire that allows stem to be shaped to reach hard-to-reach areas.
  • Bottle and stem are low-density polyethylene

Specifications

Capacity 473 mL (16 oz.)
Capacity (Metric) 473 mL
Capacity (English) 16 oz.
Color White
Diameter (English) 3 in.
Includes Stainless-steel wire within stem
Material Polyethylene
Autoclavable Not Autoclavable
Height (Metric) 191 mm
Height (English) 7.5 in.
Diameter (Metric) 76 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'